- 60 Coupling Size
- 4.313 in Outer Diameter
| Coupling Size | 60 |
| Inch/Metric | Inch |
| Bushing Type | 2012 |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.5 in |
| Component Type | Hub Taper-Lock Bushing |
| O.D. | 4.313 in |
| Material | Aluminum |
| Bore Type | Taper Lock Bushing |
| Model | Elastomeric |
| Weight | 5.839 LB |
| EAN or UPC | 662384003604 |

