All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fastener Set (with Gasket)
Model
Waldron
Lubricated
Yes
Type
Fastener Set
Included
Fastener Set (with Gasket)
Material
Alloy Steel/Paper
Inch/Metric
Inch
Includes
Fastener Set (with Gasket)
Seal Type
Integral All Metal End Ring
Flange Type
Exposed Bolt
Component Type
Fastener Set (with Gasket)
Fastener Quantity
14
Bolt Holes
14
Coupling Size
6
Bolt Type
Exposed
Coupling Type
Gear
O.D.
18 in
Bolt Circle
15.75
Size of Bolts
7/8
Weight
13.458 LB
EAN or UPC
662384821390
We're here for you
with Service Centers across the country - We have your back