- 8.75 Bore Diameter
- 18 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| O.D. | 18 in |
| Torque Rating | 759000 in-lb |
| Bore with Standard Key For Rigid Hub [Max] | 8.75 |
| Sleeve O.D. | 18 in |
| Coupling Size | 6 |
| Tooth Profile | Crowned |
| Component Type | Rigid Hub |
| Model | Series H |
| Bolt Type | Exposed |
| Length Through Bore | 7.469 in, 189.706 mm |
| Coupling Type | Gear |
| Configuration | Gear |
| Hub Dia. | 11.5 in |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 8 3/4 in |
| Speed [Max] | 3600 rpm |
| Size Code | 6 |
| Material | Carbon Steel |
| Bore Size [Max] | 8.75 |
| Lubricated | Yes |
| Flange Type | Exposed Bolt |
| Weight | 255.6 LB |
| EAN or UPC | 662384110159 |

