- 6 Coupling Size
- 18 in Outer Diameter
includes
- Stop Plate
| Bolt Type | Exposed |
| Includes | Stop Plate |
| Coupling Type | Gear |
| O.D. | 18 in |
| Lubricated | Yes |
| Model | Series H |
| Coupling Size | 6 |
| Inch/Metric | Inch |
| Component Type | Stop Plate |
| Material | Carbon Steel |
| Weight | 10.58 LB |
| EAN or UPC | 662384915945 |

