Kop Flex, Inc.
6F EB FR
Medium Carbon Steel Fasts Style Size 6 Exposed Rough Bore Gear Coupling
Item #103731155
- 6.5 in Bore Diameter
- 18 in Outer Diameter
- 15.219 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Speed [Max] | 3600 rpm |
| Material | Medium Carbon Steel |
| Compatible Bore Size [Min] | 3 in |
| Bore with Standard Key For Flex Hub [Max] | 6.5 |
| Lubricated | Yes |
| Overall Length | 15.219 in |
| Configuration | Flex Rigid |
| Bore Size [Max] | 6.5 in |
| Hub Dia. | 11.5 in |
| Torque [Max] | 1518000 |
| Coupling Type | Gear |
| Compatible Bore Size - Flex Hub [Min] | 3.25 in |
| Fastener Size & Length | 7/8 x 3 1/4 |
| Fastener Quantity | 14 |
| Torque Rating | 759000 in-lb |
| O.D. | 18 in |
| Inch/Metric | Inch |
| HP | 1205 hp @ 100 RPM |
| Length Through Bore | 7.469 in |
| Tooth Profile | Straight Faced Involute Hub |
| Bore Type | Rough |
| Coupling Size | 6 |
| Bolt Type | Exposed |
| Sleeve Type | Flanged |
| Weight | 521.77 LB |
| EAN or UPC | 662384010367 |
