- 6.5 Bore Diameter
- 18 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Bore Dia. [Min] | 1/2 in |
| Bore Type | Rough |
| O.D. | 18 in |
| Speed [Max] | 3600 rpm |
| Material | Carbon Steel |
| Torque Rating [Max] | 759000 in lb |
| Coupling Size | 6 |
| HP @ RPM | 1205 hp @ 100 rpm |
| Length Through Bore | 7.406 in, 223.838 mm |
| Bore Size [Max] | 6.5 |
| Tooth Profile | Straight |
| RPM [Max] | 3600 rpm |
| Coupling Type | Gear |
| Bore Dia. [Max] | 6 1/2 in |
| Inch/Metric | Inch |
| Hub Dia. | 8.813 in |
| Torque Rating | 759000 in-lb |
| Component Type | Flex Hub |
| Configuration | Full Flex |
| Input Bore Range | 1/2" to 6 1/2" |
| Lubricated | Yes |
| Model | Fasts |
| Sleeve O.D. | 18 in |
| Bore with Standard Key [Max] | 6.5 |
| Weight | 150.1 LB |
| EAN or UPC | 662384918748 |

