- 6 Coupling Size
- 18 in Outer Diameter
includes
- End Float Plate
| Bolt Type | Exposed |
| Coupling Size | 6 |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Material | Phenolic Disc |
| Model | Fasts |
| Coupling Type | Gear |
| Includes | End Float Plate |
| Component Type | Limited End Float Disc |
| O.D. | 18 in |
| Weight | 2.5 LB |
| EAN or UPC | 662384268867 |

