- 18 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Lubricated | Yes |
| Type | Slide Sleeve |
| HP @ RPM | 1205 hp @ 100 rpm |
| Bolt Circle Dia. | 15 3/4 in |
| Model | Series H |
| Coupling Type | Gear |
| Speed [Max] | 4300 rpm |
| Component Type | Slide Sleeve |
| Coupling Size | 6 |
| Flange Type | Exposed Bolt |
| Seal Type | O-Ring |
| O.D. | 18 in |
| Total Slide | 4.0629999999999997 |
| Bolt Holes | 14 |
| Bolt Circle | 15.75 |
| Torque Rating | 759000 in-lb |
| Size of Bolts | 7/8 x 3 1/4 |
| Sleeve Type | Slide |
| Sleeve Material | Steel |
| Configuration | Gear Sleeve |
| Inch/Metric | Inch |
| RPM [Max] | 3600 rpm |
| Sleeve Length | 6.656 in |
| Bolt Type | Exposed |
| Tooth Profile | Crowned |
| Weight | 80.95 LB |
| EAN or UPC | 662384949162 |

