- 18 in Outer Diameter
- 6 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Sleeve Buffer Ring
| O.D. | 18 in |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Size | 6 |
| Included | Sleeve Buffer Ring |
| Component Type | Buffer Ring |
| Model | Waldron |
| Material | Alloy Steel |
| Weight | 0.36 LB |
| EAN or UPC | 662384493795 |

