- 7 Coupling Size
- Grade 8 Material
| Fastener Quantity | 16 |
| Series | H Plus |
| Coupling Size | 7 |
| Included | Bolt, Nut And Gasket |
| Material | Grade 8 |
| Component Type | Fastener |
| Bolt Type | Exposed |
| Weight | 24.0 LB |
| EAN or UPC | 662384009958 |
| Fastener Quantity | 16 |
| Series | H Plus |
| Coupling Size | 7 |
| Included | Bolt, Nut And Gasket |
| Material | Grade 8 |
| Component Type | Fastener |
| Bolt Type | Exposed |
| Weight | 24.0 LB |
| EAN or UPC | 662384009958 |