Kop Flex, Inc.
7 EB RHUB PLUS FB
Series H Plus Finished Bore Exposed Bolt Rigid Hub Gear Coupling
Item #120026597
- 7 Coupling Size
- 8.67 in Length Through Bore
| Material | Medium Carbon Steel |
| Series | H Plus |
| Component Type | Rigid |
| RPM | 2150 rpm |
| Bore Type | Finished |
| Sleeve Type | Flanged |
| Included | Rigid Hub |
| Coupling Size | 7 |
| Torque Rating | 135242.81 Nm, 1197000 in-lb |
| Hub Dia. | 16.73 in |
| Configuration | Rigid |
| O.D. | 20.75 in |
| Bolt Type | Exposed |
| Length Through Bore | 8.67 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 13 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384008173 |
