- Rough Stock Bore
- 7 Coupling Size
- 10.88 in Maximum Bore Size
| Inch/Metric | Inch |
| Torque [Max] | 270485.61 Nm, 2394000 in-lb |
| Distance Between Shaft Ends | 9.525 mm |
| Tooth Profile | Crown Faced, Involute Tooth |
| HP | 1899.25 @ 100 rpm |
| Bore Type | Rough Stock Bore |
| Compatible Bore Size [Min] | 5 in, 127 mm |
| Compatible Bore Size - Flex Hub [Min] | 5 in |
| Length Through Bore | 8.69 in, 220.73 mm |
| O.D. | 20.75 in, 527.05 mm |
| Lubrication | Yes |
| Torque Rating | 135242.81 Nm, 1197000 in-lb |
| Bolt Type | Exposed |
| Fastener Size | 1x3.625 |
| Included | Hub, Sleeve And Fasteners |
| Series | H Plus |
| Coupling Size | 7 |
| Compatible Bore Size - Rigid Hub [Min] | 5 in |
| RPM | 2150 rpm |
| Hub Dia. | 14 in |
| Configuration | Full Flex |
| Bolt Circle Dia. | 18.25 in |
| Material | Medium Carbon Steel |
| Bore Size [Max] | 10.88 in, 276.23 mm |
| Sleeve Type | Flanged |
| Fastener Quantity | 16 |
| Overall Length | 17.75 in, 450.85 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662384007213 |

