Kop Flex, Inc.
7 HG EB SSLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120026837
- Flanged Sleeve
- 7 Coupling Size
- Medium Carbon Steel Material
| Material | Medium Carbon Steel |
| Outside Diameter | 20.75 in |
| Inch/Metric | Inch |
| Sleeve Type | Flanged |
| Configuration | Flex |
| RPM | 1400 rpm |
| Torque Rating | 135242.81 Nm, 1197000 in-lb |
| Included | Flex Slide Sleeve |
| Bolt Type | Exposed |
| Coupling Size | 7 |
| Series | H Plus |
| Lubrication | Yes |
| Coupling Type | Full Flex |
| Weight | 0.0 LB |
| EAN or UPC | 662384007084 |
