Kop Flex, Inc.
70 EHUBTLX2517
Size 70 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816256
- 70 Coupling Size
- 4.438 in Outer Diameter
| L (Close Mt) | 0.125 in |
| Material | Aluminum |
| Component Type | Hub Taper-Lock Bushing |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.5 in |
| Coupling Type | Elastomeric |
| O.D. | 4.438 in |
| Bore Type | Taper Lock Bushing |
| L (Wide Mt) | 2.375 in |
| Model | Elastomeric |
| Bushing Type | 2517 |
| Coupling Size | 70 |
| Weight | 4.499 LB |
| EAN or UPC | 662384000382 |
