- 7 Coupling Size
- 8 in Outer Diameter
- 3 in Bore Diameter
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Shaft Separation Min. (C) | 4.938 in |
| Bore with Std. Keyway [Max] | 3 in |
| Bore Size [Max] | 3 in |
| Shaft Separation [Max] | 5.25 in |
| Shaft Separation | 5 in |
| Torque Rating | 4540 in-lb |
| C Flex Stock Rough Bore [Max] | 1 in |
| Bore with Std. Keyway [Min] | 1.125 in |
| Lubricated | No |
| Bore Type | Rough |
| Coupling Size | 7 |
| Coupling Type | Elastomeric |
| O.D. | 8 in |
| Hub Sep. (L) Wide Mount | 2.375 |
| Inch/Metric | Inch |
| Speed [Max] | 3600 rpm |
| Weight | 26.616 LB |
| EAN or UPC | 662384080681 |

