- Style Standard (EE)
- Size 7
- Finished Bore
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Sleeve O.D. | 8 in |
| Bore Type | Finished |
| Stock Rough Bore (E Hub) | 1.063 in |
| Shaft Separation [Max] | 2.375 in |
| Lubricated | No |
| Torque [Max] | 13350 in-lb |
| Bore with Std. Keyway [Max] | 3 in |
| Hub Sep. (L) Close Mount | 0.125 |
| Bore Size [Max] | 3 in |
| Speed [Max] | 3600 rpm |
| Hub Sep. (L) Wide Mount | 2.375 |
| Coupling Size | 7 |
| Torque Rating | 4540 in-lb |
| Bore with Std. Keyway [Min] | 1.25 in |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Weight | 17.86 LB |
| EAN or UPC | 662384080056 |

