- 7 Coupling Size
- 8 in Outer Diameter
- 3.125 in Bore Diameter
- 8.5 in Overall Length
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Length Through Bore | 2.125 in |
| Shaft Separation [Max] | 4.25 in |
| Coupling Size | 7 |
| Torque [Max] | 13350 in-lb |
| Inch/Metric | Inch |
| Torque Rating | 4540 in-lb |
| Hub Dia. | 4.563 in |
| Bore Range [Max] | 3.125 in |
| Bore Range [Min] | 1.625 in |
| Shaft Separation Min. (C) | 0.125 in |
| Coupling Type | Elastomeric |
| Flange Diameter | 8 in |
| Hub Sep. (L) Wide Mount | 2.375 |
| Speed [Max] | 3600 rpm |
| Overall Length | 8.5 in |
| Bore with Std. Keyway [Min] | 1.25 in |
| Bore Size [Max] | 3.125 in |
| Bore with Std. Keyway [Max] | 3 in |
| O.D. | 8 in |
| Bore Type | Rough |
| Lubricated | No |
| Stock Rough Bore (E Hub) | 1.063 in |
| Weight | 19.119 LB |
| EAN or UPC | 662384081435 |

