- 70 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Component Type | Fasteners Set |
| Coupling Size | 70 |
| Speed [Max] | 3600 rpm |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Weight | 0.659 LB |
| Component Type | Fasteners Set |
| Coupling Size | 70 |
| Speed [Max] | 3600 rpm |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Weight | 0.659 LB |