- 70 Coupling Size
- 4.563 in Outer Diameter
| Length Through Bore | 4 in |
| Bore Size [Max] | 2.5 in |
| Component Type | Hub QD Bushing |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.5 in |
| Speed [Max] | 3600 rpm |
| Hub Dia. | 8 in |
| Material | Aluminum |
| Bore Type | QD Bushing |
| Bushing Type | SK |
| Torque Rating | 4540 in-lb |
| O.D. | 4.563 in |
| Coupling Size | 70 |
| Model | Elastomeric |
| Weight | 7.259 LB |
| EAN or UPC | 662384003697 |

