- 70 Coupling Size
- 4.563 in Outer Diameter
| O.D. | 4.563 in |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Bore Type | Taper Lock Bushing |
| Component Type | Hub Taper-Lock Bushing |
| Bushing Type | 2517 |
| Model | Elastomeric |
| Material | Aluminum |
| Bore Size [Min] | 0.5 in |
| Coupling Size | 70 |
| Weight | 7.259 LB |
| EAN or UPC | 662384003611 |

