All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Bolt Circle
18.25
Material
Alloy Steel
Bolt Holes
16
Size of Bolts
1
Includes
Fasteners and Gasket
Component Type
Fasteners and Gasket
Fastener Quantity
16
Type
Fastener Set
Lubricated
Yes
Model
Waldron
Inch/Metric
Inch
Coupling Size
7
Coupling Type
Gear
Flange Type
Exposed Bolt
Included
Fasteners and Gasket
Bolt Type
Exposed
Seal Type
Integral All Metal End Ring
Weight
23.26 LB
EAN or UPC
662384821406
We're here for you
with Service Centers across the country - We have your back