Kop Flex, Inc.
7EB GASKET
Paper 20.75 in OD Exposed Bolt Size 7 Gear Coupling Gasket
Item #100816170
- 7 Coupling Size
- 20.75 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Component Type | Gasket |
| Lubricated | Yes |
| Model | Waldron |
| Coupling Type | Gear |
| Includes | Gasket |
| Coupling Size | 7 |
| Inch/Metric | Inch |
| Material | Paper |
| O.D. | 20.75 in |
| Bolt Type | Exposed |
| Weight | 0.24 LB |
| EAN or UPC | 662384268492 |
