- 7 Coupling Size
- 20.75 in Outer Diameter
includes
- Stop Plate
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Model | Series H |
| Coupling Type | Gear |
| O.D. | 20.75 in |
| Coupling Size | 7 |
| Component Type | Stop Plate |
| Includes | Stop Plate |
| Material | Alloy Steel |
| Weight | 22.0 LB |
| EAN or UPC | 662384915952 |

