- 7 Coupling Size
- 20.75 in Outer Diameter
includes
- Vertical Plate
| Lubricated | Yes |
| Component Type | Vertical Plate |
| Includes | Vertical Plate |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| O.D. | 20.75 in |
| Coupling Size | 7 |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Model | Fasts |
| Weight | 31.25 LB |
| EAN or UPC | 662384102871 |

