Kop Flex, Inc.
7F EB FR
Medium Carbon Steel Fasts Style Size 7 Exposed Rough Bore Gear Coupling
Item #103733602
- 8 in Bore Diameter
- 20.75 in Outer Diameter
- 17.876 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Fastener Quantity | 16 |
| Coupling Type | Gear |
| Coupling Size | 7 |
| Material | Medium Carbon Steel |
| Lubricated | Yes |
| Inch/Metric | Inch |
| O.D. | 20.75 in |
| Bolt Type | Exposed |
| Bore Type | Rough |
| Hub Dia. | 13.375 in |
| Sleeve Type | Flanged |
| Speed [Max] | 3000 rpm |
| Tooth Profile | Straight Faced Involute Hub |
| Configuration | Flex Rigid |
| Compatible Bore Size [Min] | 4 in |
| Torque Rating | 1160000 in-lb |
| Compatible Bore Size - Flex Hub [Min] | 3.5 in |
| Torque [Max] | 2320000 |
| Bore Size [Max] | 8 in |
| HP | 1840 hp @ 100 RPM |
| Overall Length | 17.876 in |
| Fastener Size & Length | 1 x 3 5/8 |
| Bore with Standard Key For Flex Hub [Max] | 8 |
| Length Through Bore | 8.75 in |
| Weight | 860.115 LB |
| EAN or UPC | 662384010374 |
