- 7 Coupling Size
- 21 in Outer Diameter
includes
- End Float Plate
| Inch/Metric | Inch |
| Lubricated | Yes |
| Includes | End Float Plate |
| Material | Phenolic Disc |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Coupling Size | 7 |
| Component Type | Limited End Float Disc |
| O.D. | 21 in |
| Model | Fasts |
| Weight | 3.75 LB |
| EAN or UPC | 662384268874 |

