Kop Flex, Inc.
7H EB FF
Medium Carbon Steel H Style Size 7 Exposed Rough Bore Gear Coupling
Item #102145215
- 10.375 in Bore Diameter
- 20.75 in Outer Diameter
- 15.375 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| HP | 1840 hp @ 100 RPM |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Coupling Type | Gear |
| Bore Type | Rough |
| Bore Size [Max] | 10.375 in |
| Torque [Max] | 2320000 |
| Configuration | Full Flex |
| Tooth Profile | Straight Faced, Involute Stub |
| Torque Rating | 1160000 in-lb |
| Compatible Bore Size [Min] | 4 in |
| Lubricated | Yes |
| Overall Length | 15.375 in |
| Length Through Bore | 8.688 in |
| Speed [Max] | 3000 rpm |
| Fastener Quantity | 16 |
| Coupling Size | 7 |
| Bolt Type | Exposed |
| O.D. | 20.75 in |
| Sleeve Type | Flanged |
| Bolt Circle | 18.25 in |
| Fastener Size & Length | 1 x 3 5/8 |
| Weight | 993.018 LB |
| EAN or UPC | 662384140118 |
