- 20.75 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Model | Series H |
| HP @ RPM | 1840 hp @ 100 rpm |
| Lubricated | Yes |
| Type | Standard Sleeve |
| Bolt Holes | 16 |
| Sleeve Material | Steel |
| O.D. | 20.75 in |
| Sleeve Type | Flanged |
| Torque Rating | 1160000 in-lb |
| Speed [Max] | 2500 rpm |
| Tooth Profile | Crowned |
| Configuration | Gear Sleeve |
| Size of Bolts | 1 x 3 5/8 |
| Seal Type | O-Ring |
| Coupling Size | 7 |
| Component Type | Standard Sleeve |
| Bolt Circle | 18.25 |
| Coupling Type | Gear |
| Flange Type | Exposed Bolt |
| Sleeve Length | 7.688 in |
| RPM [Max] | 3000 rpm |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 18 1/4 in |
| Weight | 130.0 LB |
| EAN or UPC | 662384407112 |

