- Size 7.0
- Finished Bore
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
| Torque Rating | 4540 in-lb |
| Coupling Type | Elastomeric |
| Component Type | Hub QD Bushing |
| Model | Elastomeric |
| Bore Size [Max] | 10.38 in |
| Hub Dia. | 8 in |
| Bore Type | Finished Bore |
| Speed (RPM) | 3600 |
| Length Through Bore | 4 in |
| O.D. | 4.5625 in |
| Coupling Size | 70 |
| Material | Aluminum |
| Lubrication | Non-Lubricated |
| Inch/Metric | Inch |
| Weight | 354.75 LB |
| EAN or UPC | 662384407211 |

