- 7 Coupling Size
- 20.75 in Outer Diameter
includes
- Limited End Float Disc
| Inch/Metric | Inch |
| Component Type | Limited End Float Disc |
| Coupling Size | 7 |
| O.D. | 20.75 in |
| Lubricated | Yes |
| Coupling Type | Gear |
| Model | Series H |
| Material | Phenolic Disc |
| Includes | Limited End Float Disc |
| Bolt Type | Exposed |
| Weight | 2.0 LB |
| EAN or UPC | 662384316599 |

