- 7 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
includes
- Seal
| Coupling Size | 7 |
| Lubricated | Yes |
| Included | Seal |
| Includes | Seal |
| Material | Rubber |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Model | Series H |
| Inch/Metric | Inch |
| Component Type | Seal |
| Weight | 0.16 LB |
| EAN or UPC | 662384106176 |

