- 20.75 in Outer Diameter
- 7 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Buffer Ring
| Coupling Type | Gear |
| Model | Waldron |
| Lubricated | Yes |
| Coupling Size | 7 |
| Material | Alloy Steel |
| Component Type | Buffer Ring |
| O.D. | 20.75 in |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Included | Buffer Ring |
| Weight | 0.4 LB |
| EAN or UPC | 662384493801 |

