Kop Flex, Inc.
7W SK
Alloy Steel Waldron Series 7 Size Exposed Bolt Gear Coupling Seal
Item #101074235
- 7 Coupling Size
- 20.75 in Outer Diameter
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Lubricated | Yes |
| Coupling Size | 7 |
| Coupling Type | Gear |
| Component Type | Seal Kit |
| Material | Alloy Steel |
| Included | Seal Kit |
| Includes | Seal Kit |
| Bolt Type | Exposed |
| Model | Waldron |
| Inch/Metric | Inch |
| O.D. | 20.75 in |
| Weight | 1.64 LB |
| EAN or UPC | 662384516111 |
