- 7 Coupling Size
- 20.75 in Outer Diameter
includes
- Vertical Plate
| Includes | Vertical Plate |
| O.D. | 20.75 in |
| Lubricated | Yes |
| Component Type | Vertical Plate |
| Inch/Metric | Inch |
| Model | Waldron |
| Coupling Type | Gear |
| Coupling Size | 7 |
| Bolt Type | Exposed/Shrouded |
| Material | Alloy Steel |
| Weight | 23.0 LB |
| EAN or UPC | 662384102468 |

