Kop Flex, Inc.
80CHUB
Aluminum Size 80 Rough Bore Drop-Out Spacer Elastomeric Coupling Hub
Item #100816270
- 80 Coupling Size
- 7 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Inch/Metric | Inch |
| Speed [Max] | 2800 rpm |
| Bore Size [Min] | 1.375 in |
| Torque Rating | 8190 in-lb |
| Length Through Bore | 4.625 in |
| Bore Type | Rough |
| Material | Aluminum |
| Component Type | Hub |
| Coupling Size | 80 |
| O.D. | 7 in |
| Bore Size [Max] | 4.125 in |
| Coupling Type | Elastomeric |
| Hub Dia. | 9.438 in |
| Model | Elastomeric |
| Weight | 15.379 LB |
