- 8 Coupling Size
- 9.438 in Outer Diameter
- 3.75 in Bore Diameter
- 20 in Overall Length
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Shaft Separation Min. (C) | 12.063 in |
| Flange Diameter | 9.438 in |
| Lubricated | No |
| Length Through Bore | 3.875 in |
| Coupling Type | Elastomeric |
| Bore Range [Min] | 1.375 in |
| Torque Rating | 8190 in-lb |
| Overall Length | 20 in |
| Speed [Max] | 2800 rpm |
| C Flex Stock Rough Bore [Max] | 1.25 in |
| Bore Type | Rough |
| Bore with Std. Keyway [Min] | 1.375 in |
| Bore Range [Max] | 3.75 in |
| Bore Size [Max] | 3.75 in |
| Shaft Separation | 12.25 in |
| Coupling Size | 8 |
| Inch/Metric | Inch |
| Bore with Std. Keyway [Max] | 3.75 in |
| Hub Sep. (L) Wide Mount | 3 |
| Shaft Separation [Max] | 12.5 in |
| O.D. | 9.438 in |
| Weight | 61.196 LB |
| EAN or UPC | 662384080780 |

