Kop Flex, Inc.
80EHUBTLX3020
Size 80 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816267
- 80 Coupling Size
- 5.313 in Outer Diameter
| Bore Type | Taper Lock Bushing |
| Material | Aluminum |
| Model | Elastomeric |
| Coupling Type | Elastomeric |
| L (Close Mt) | 0.125 in |
| Component Type | Hub Taper-Lock Bushing |
| Bushing Type | 3020 |
| Inch/Metric | Inch |
| O.D. | 5.313 in |
| L (Wide Mt) | 3 in |
| Coupling Size | 80 |
| Bore Size [Min] | 0.938 in |
| Weight | 10.499 LB |
| EAN or UPC | 662384000399 |
