- 80 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Component Type | Fasteners Set |
| Speed [Max] | 2800 rpm |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Coupling Size | 80 |
| Weight | 1.319 LB |
| Component Type | Fasteners Set |
| Speed [Max] | 2800 rpm |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Coupling Size | 80 |
| Weight | 1.319 LB |