- 80 Coupling Size
- 5.75 in Outer Diameter
| Torque Rating | 8190 in-lb |
| Bushing Type | SF |
| Bore Size [Max] | 2.938 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| Speed [Max] | 2800 rpm |
| Length Through Bore | 4.688 in |
| Hub Dia. | 9.438 in |
| Bore Type | QD Bushing |
| Model | Elastomeric |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.5 in |
| Coupling Size | 80 |
| O.D. | 5.75 in |
| Component Type | Hub QD Bushing |
| Weight | 13.019 LB |
| EAN or UPC | 662384003703 |

