- 80 Coupling Size
- 5.75 in Outer Diameter
| Coupling Size | 80 |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Bushing Type | 3020 |
| Component Type | Hub Taper-Lock Bushing |
| Bore Type | Taper Lock Bushing |
| Material | Aluminum |
| Bore Size [Min] | 0.938 in |
| Coupling Type | Elastomeric |
| O.D. | 5.75 in |
| Weight | 13.019 LB |
| EAN or UPC | 662384003628 |

