- Style Double Spacer (SS)
- Size 8
- Finished Bore
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Bore Size [Max] | 4.125 in |
| Inch/Metric | Inch |
| Coupling Size | 8 |
| Sleeve O.D. | 9.438 in |
| Torque [Max] | 24270 in-lb |
| Speed [Max] | 2800 rpm |
| Torque Rating | 8190 in-lb |
| Hub Sep. (L) Wide Mount | 3 |
| Shaft Separation [Max] | 7 in |
| Lubricated | No |
| Coupling Type | Elastomeric |
| Bore Type | Finished |
| Weight | 37.838 LB |
| EAN or UPC | 662384102703 |

