Kop Flex, Inc.
90BHUB
Aluminum Size 90 Rough Bore Drop-Out Spacer Elastomeric Coupling Hub
Item #100816275
- 90 Coupling Size
- 8.25 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Coupling Size | 90 |
| Inch/Metric | Inch |
| Torque Rating | 14200 in-lb |
| Material | Aluminum |
| Component Type | Hub |
| Bore Type | Rough |
| Bore Size [Min] | 2.625 in |
| O.D. | 8.25 in |
| Model | Elastomeric |
| Length Through Bore | 1.563 in |
| Bore Size [Max] | 4.75 in |
| Speed [Max] | 2000 rpm |
| Hub Dia. | 12.125 in |
| Coupling Type | Elastomeric |
| Weight | 14.459 LB |
