- 9 Coupling Size
- 12.125 in Outer Diameter
- 4.75 in Bore Diameter
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Inch/Metric | Inch |
| Speed [Max] | 2000 rpm |
| Shaft Separation Min. (C) | 0.125 in |
| Bore Type | Rough |
| Torque Rating | 14200 in-lb |
| Coupling Type | Elastomeric |
| Coupling Size | 9 |
| Torque [Max] | 42300 in-lb |
| Shaft Separation [Max] | 4.125 in |
| Lubricated | No |
| Bore Size [Max] | 4.75 in |
| Hub Sep. (L) Close Mount | 0.125 |
| Hub Sep. (L) Wide Mount | 4.125 |
| O.D. | 12.125 in |
| Bore with Std. Keyway [Max] | 4.75 in |
| Stock Rough Bore (E Hub) | 1.5 in |
| Bore with Std. Keyway [Min] | 1.75 in |
| Weight | 63.378 LB |
| EAN or UPC | 662384080162 |

