- 90 Coupling Size
- 6.625 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Bore Type | Rough |
| Bore Range [Max] | 4.75 in |
| Material | Aluminum |
| Bore Range [Min] | 1.75 in |
| Size Code | 90 |
| Outside Dia. | 12.125 in |
| Coupling Size | 90 |
| O.D. | 6.625 in |
| Inch/Metric | Inch |
| Component Type | Hub |
| Stock Rough Bore | 1.5 in |
| Bore with Stadard Keyway [Min] | 1.75 in |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 4.75 in |
| Model | Elastomeric |
| Weight | 21.579 LB |
| EAN or UPC | 662384004830 |

