Kop Flex, Inc.
90EHUBQDXE
Size 90 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100990525
- 90 Coupling Size
- 6.625 in Outer Diameter
| Bore Type | QD Bushing |
| Coupling Size | 90 |
| Inch/Metric | Inch |
| L (Close Mt) | 3.625 in |
| O.D. | 6.625 in |
| Bore Size [Min] | 0.875 in |
| L (Wide Mt) | 4.125 in |
| Coupling Type | Elastomeric |
| Model | Elastomeric |
| Bushing Type | E |
| Material | Aluminum |
| Component Type | Hub QD Bushing |
| Weight | 21.579 LB |
| EAN or UPC | 662384002256 |
