Kop Flex, Inc.
90EHUBTLX3535
Size 90 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816274
- 90 Coupling Size
- 6.625 in Outer Diameter
| Material | Aluminum |
| Bushing Type | 3535 |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 1.188 in |
| Component Type | Hub Taper-Lock Bushing |
| Bore Type | Taper Lock Bushing |
| L (Close Mt) | 0.125 in |
| O.D. | 6.625 in |
| Inch/Metric | Inch |
| Coupling Size | 90 |
| Model | Elastomeric |
| L (Wide Mt) | 4.125 in |
| Weight | 16.05 LB |
| EAN or UPC | 662384000405 |
