- 90 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Coupling Size | 90 |
| Speed [Max] | 2000 rpm |
| Inch/Metric | Inch |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Weight | 2.959 LB |
| Coupling Size | 90 |
| Speed [Max] | 2000 rpm |
| Inch/Metric | Inch |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Weight | 2.959 LB |