- Style EE
- Size 90
- Rough Bore
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Coupling Size | 90 |
| Coupling Type | Elastomeric |
| Material | Aluminum |
| Outside Dia. | 6.625 in |
| Bore Type | Rough Bore |
| Weight | 26.92 LB |

