- Style Drop-Out Spacer (DO)
- Size 90
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Model | Elastomeric |
| Bore with Stadard Keyway [Min] | 1.625 in |
| Bore Size [Min] | 1.625 in |
| Bore Size [Max] | 4.25 in |
| Bore Type | Finished |
| Stock Rough Bore | 1.5 in |
| Length Through Bore | 4.25 in |
| Torque Rating | 14200 in-lb |
| Material | Aluminum |
| Coupling Type | Elastomeric |
| Component Type | Hub Finish Bored |
| Inch/Metric | Inch |
| Hub Dia. | 8.25 in |
| Speed [Max] | 2000 rpm |
| O.D. | 8.25 in |
| Coupling Size | 90 |
| Weight | 15.299 LB |

