- 90 Coupling Size
- 6.75 in Outer Diameter
| Bushing Type | E |
| Sleeve O.D. | 6.75 in |
| Model | Elastomeric |
| Bore Type | Taper Lock Bushing |
| O.D. | 6.75 in |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Component Type | Hub QD Bushing |
| Bore Size [Min] | 0.875 in |
| Coupling Size | 90 |
| Material | Aluminum |
| Weight | 22.599 LB |
| EAN or UPC | 662384003710 |

